- AO Tuffmaster® FaceShield
- Clear Lens
| Lens Color | Clear |
| Window Width x Length | 14 1/2 in x 9 in |
| Material | Propionate |
| Thickness Specification | 0.0800 in |
| Resistance | Impact, Splash |
| Model | W96 |
| Weight | 0.33 LB |
| Lens Color | Clear |
| Window Width x Length | 14 1/2 in x 9 in |
| Material | Propionate |
| Thickness Specification | 0.0800 in |
| Resistance | Impact, Splash |
| Model | W96 |
| Weight | 0.33 LB |