- AO Tuffmaster® FaceShield
- Clear Lens
features
- Molded stock
- Clear faceshield
- Developed for use in metalworking, utilities and many other industries
- 3M™ Easy-Change™ faceshields mount quickly to 3M™ headgear
- Meets the high impact requirements of ANSI Z87.1-2003
| Thickness Specification | 0.0800 in |
| Window Width x Length | 14 1/2 in x 9 in |
| Material | Polycarbonate |
| Lens Color | Clear |
| Model | WP96 |
| Resistance | Impact |
| Weight | 0.48 LB |

