- Replacement Foam Tips
- 25 Pairs Per Case
- Used With 3M™ Peltor™ HearPlugs
features
- Combining clear sound reproduction with hearing protection
- Extend the life of your equipment with these reusable communication earplugs
- For use with 3M™ Peltor™ HearPlugs listen-only earpieces
- Easy-to-insert earplug with hole allows transmission to be heard clearly
- Keep a stocked supply with 25 pairs of earplugs per box
- Reduce harmful external sounds with a Noise Reduction Rating (NRR) of 21 dB
| Type | Replacement Foam Tips |
| Manufacturer Name | Peltor™ |
| Body Material | Polyurethane Foam |
| Color | Black |
| Used With | 3M™ Peltor™ HearPlugs |
| Weight | 0.01 LB |

