- Digital Oscilloscope
- 2 Channel
- 100 MHz Bandwidth
- AC/DC Volts and Current
features
- Used to measure shaft voltages
- Easy one touch screen capture
- Two channel, 100 MHz digital oscilloscope
- Two 10:1 probes, one with shaft voltage probe
- 1000 V CAT III multimeter
- Two-year warranty
includes
- AEGIS® shaft voltage tester
- Shaft voltage probe (2)
- AEGIS® shaft voltage probe tips (4)
- AEGIS® grounding simulator
- Probe holder
- Alligator ground clip
- Magnetic base
- Handbook
- USB
- Carrying case
| Real Time Sample Rate | 1 GS/s |
| Bandwidth | 100 MHz |
| Display | LCD |
| Height | 10.300 in |
| Length | 2.100 in |
| Weight | 17.0 LB |

