Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Shaft Voltage Tester™ Digital Oscilloscope

AEGIS-OSC-9200MB-W2

Shaft Voltage Tester™ Digital Oscilloscope
Item #119562026
  • 2 Channel
  • 100 MHz Bandwidth
  • 5.6” TFT LCD Color Display
  • 2 Year Warranty
Shaft Voltage Tester™ Digital Oscilloscope
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Channel
  • 100 MHz Bandwidth
  • 5.6” TFT LCD Color Display
  • 2 Year Warranty

features

  • Used to measure shaft voltages
  • Easy one touch screen capture
  • Two channel, 100 MHz digital oscilloscope
  • Two 10:1 probes, one with shaft voltage probe
  • 1000 V CAT III multimeter
  • Two-year warranty
Length 2.1 in
Bandwidth 100 MHz
Display LCD
Height 10.3 in
Real Time Sample Rate 1 GS/s
Weight 17.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison