- Bearing Protection Ring With Universal Bracket Kit
- 3" Shaft Diameter Min
- 30" Shaft Diameter Max
features
- For low voltage motors over 500 hp, all medium voltage motors and DC motors over 10 hp
- Solid and split ring design
- Six rows of fiber
- Bolt through mounting (brackets optional)
- Ships with CS015 colloidal silver shaft coating
includes
- Three standoff lengths
| Shaft Dia. [Min] | 3 in |
| Shaft Dia. [Max] | 30 in |
| Type |
Solid, Universal, Split Ring, Universal Solid Split Ring |
| Mounting Type | Bolt Thru |
| Weight | 2.0 LB |

