- AEGIS® High Frequency Ground Strap
- Install Between Motor Foot And Earth Ground
- Designed to Handle High Frequency Currents
- 12 in Strap
- Flat Braided
description
- Install AEGIS® HF ground strap between motor foot and earth ground.
features
- Engineered to provide very low impedance path between motor frame and ground
- Designed to handle high frequency currents
- Use with AEGIS® Shaft Grouding Rings to provide continuous path for VFD induced shaft currents from motor shaft to ground
| Frame | 48, 56, 56H, 143T, 145T, 182T, 184T, 213T, 215T, 48H |
| Termination 1 | Punched Hole 0.41 in |
| Termination 2 | Ring Terminal for 5/16 in Screw |
| Length | 12 in |
| Screw Size | 8.00 mm, 5/16 in |
| Frame Size | 90S, 90L, 80M |
| Weight | 1.0 LB |

