- AEGIS® High Frequency Ground Strap
- Install Between Motor Foot And Earth Ground
- Designed to Handle High Frequency Currents
- 24 in Strap
- Flat Braided
description
- Install AEGIS® HF ground strap between motor foot and earth ground.
features
- Engineered to provide very low impedance path between motor frame and ground
- Designed to handle high frequency currents
- Use with AEGIS® Shaft Grouding Rings to provide continuous path for VFD induced shaft currents from motor shaft to ground
| Termination 2 | Ring Terminal for 5/16 in Screw |
| Frame Size | 100L, 112M, 132S, 132M, 160M, 100S, 112S, 160L, 160S, 180L, 180M, 180S |
| Screw Size | 8.00 mm, 5/16 in |
| Length | 24 in |
| Frame | 254T, 256T, 284T, 284TS, 286T, 286TS, 324T, 324TS, 326TS, 326T, 364T, 364TS, 365T, 365TS |
| Termination 1 | Punched Hole 0.66 in |
| Weight | 1.0 LB |

