- AEGIS® High Frequency Ground Strap
- Install Between Motor Foot And Earth Ground
- Designed to Handle High Frequency Currents
- 12 in Strap
- Flat Braided
description
- Install AEGIS® HF ground strap between motor foot and earth ground.
features
- Engineered to provide very low impedance path between motor frame and ground
- Designed to handle high frequency currents
- Use with AEGIS® Shaft Grouding Rings to provide continuous path for VFD induced shaft currents from motor shaft to ground
| Termination 2 | Ring Terminal for 5/16 in Screw |
| Frame Size | 200L, 200M, 200S, 225M, 225S, 250M, 250S, 280S, 280M |
| Screw Size | 8.00 mm, 5/16 in |
| Length | 12 in |
| Frame | 404T, 404TS, 405T, 405TS, 444T, 444TS, 445T, 445TS, 447T, 447TS, 449T, 449TS |
| Termination 1 | Punched Hole 0.94 in |
| Weight | 1.0 LB |

