Aegis
SGR-0.625-UKIT
SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101669606
- SGR Bearing Protection Ring
- 5/8 in Shaft Diameter
- 56 Frame
features
- AEGIS® Shaft Grounding Ring designed for the motor’s "U" dimension – shaft diameter
- Four mounting bracket styles and hardware to adapt the AEGIS® ring to virtually any end bracket
- Screw on or AEGIS® Conductive Epoxy Adhesive mounting capable (Epoxy EP2400 sold separately)
- Fits over slingers, seals or shaft shoulders
- Fits almost any motor design in NEMA frames from 56 to 449T or IEC frames from 132M to 355M
| Frame | 56 |
| Shaft Dia. | 5/8 in |
| Type | Solid Ring |
| Weight | 2.0 LB |
