- 1.375" Shaft Dia.
- 5.6" Plate O.D.
- Nema Motor Bearing Protection Ring
features
- A bearing protection ring prevents catastrophic motor failure by safely channeling harmful shaft currents away from motor's bearings to ground
- Clears any slinger, shaft shoulder or protrusion
- Easy to install on motor end bell
- Sustainable technology for true inverter-duty motors
- Adjustable slots adapt to most end bells
- Slim design
- uses less than 1/2" usable shaft diameter
- Rigid mounting plate ensures alignment
| Shaft Dia. | 1.375 in |
| Frame | 213T, 215T |
| Mounting Type | NEMA Motor |
| Plate O.D. | 5.6 in |
| Weight | 2.0 LB |

