- 4.1460" to 4.1850" Shaft Diameter
- 5.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Outside Dia. | 5.1 in |
| Shaft Dia. Range (in) | 4.146 to 4.185 |
| Mounting Type | Solid Ring |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 4.185 in |
| Inside Dia. [Min] | 4.146 in |
| Weight | 1.0 LB |

