Aegis
SGR-109.6-2A4
SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101602333
- 4.3560" to 4.3950" Shaft Diameter
- 5.1000" OD
- 0.2950" Thick
- Split Ring Mounting
- SGR Bearing Protection Ring
features
- AEGIS® Shaft Grounding Ring designed for the motor’s "U" dimension – shaft diameter
- Four mounting bracket styles and hardware to adapt the AEGIS® ring to virtually any end bracket
- Screw on or AEGIS® Conductive Epoxy Adhesive mounting capable (Epoxy EP2400 sold separately)
- Fits over slingers, seals or shaft shoulders
- Fits almost any motor design in NEMA frames from 56 to 449T or IEC frames from 132M to 355M
| Shaft Dia. Range (in) | 4.356 to 4.395 |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 4.395 in |
| Outside Dia. | 5.1 in |
| Inside Dia. [Min] | 4.356 in |
| Mounting Type | Split Ring |
| Weight | 1.0 LB |
