- 4.4810" to 4.5200" Shaft Diameter
- 5.6000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Inside Dia. [Max] | 4.52 in |
| Mounting Type | Solid Ring |
| Outside Dia. | 5.6 in |
| Shaft Dia. Range (in) | 4.481 to 4.520 |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Min] | 4.481 in |
| Weight | 1.0 LB |

