- 0.5210" to 0.5600" Shaft Diameter
- 1.6000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Thickness [Max] | 0.295 in |
| Inside Dia. [Min] | 0.521 in |
| Mounting Type | Solid Ring |
| Outside Dia. | 1.6 in |
| Shaft Dia. Range (in) | 0.521 to 0.560 |
| Inside Dia. [Max] | 0.56 in |
| Weight | 1.0 LB |

