- 4.9810" to 5.0200" Shaft Diameter
- 6.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Thickness [Max] | 0.295 in |
| Mounting Type | Solid Ring |
| Inside Dia. [Max] | 5.02 in |
| Shaft Dia. Range (in) | 4.981 to 5.020 |
| Outside Dia. | 6.1 in |
| Inside Dia. [Min] | 4.981 in |
| Weight | 1.0 LB |

