- 5.3560" to 5.3950" Shaft Diameter
- 6.1000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Thickness [Max] | 0.295 in |
| Mounting Type | Split Ring |
| Inside Dia. [Max] | 5.395 in |
| Inside Dia. [Min] | 5.356 in |
| Outside Dia. | 6.1 in |
| Shaft Dia. Range (in) | 5.356 to 5.395 |
| Weight | 1.0 LB |

