- 0.6060" to 0.6450" Shaft Diameter
- 1.6000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
description
- The AEGIS® Shaft Grounding Ring prevents electrical damage to motor bearings by safely channeling harmful currents to ground. Using proprietary Electron Transport Technology™, the conductive microfibers inside the AEGIS® SGR provide the path of least resistance for damaging bearing currents, preventing electrical damage to motor bearings and dramatically extending motor life.
Includes AEGIS® SGR Ring and Conductive Epoxy. Kits for other motor shaft diameters also available.
| Inside Dia. [Min] | 0.6060 in |
| Thickness [Max] | 0.2950 in |
| Inside Dia. [Max] | 0.6450 in |
| Mounting Type | Split Ring |
| Shaft Dia. Range (in) | 0.606 to 0.645 |
| Outside Dia. | 1.6000 in |
| Weight | 1.0 LB |

