- 0.7310" to 0.7740" Shaft Diameter
- 2.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Inside Dia. [Min] | 0.731 in |
| Inside Dia. [Max] | 0.774 in |
| Outside Dia. | 2.1 in |
| Shaft Dia. Range (in) | 0.731 to 0.774 |
| Mounting Type | Solid Ring |
| Thickness [Max] | 0.295 in |
| Weight | 1.0 LB |

