- 19 mm Shaft Dia.
- 142 mm Plate O.D.
- IEC Motor Bearing Protection Ring
features
- A bearing protection ring prevents catastrophic motor failure by safely channeling harmful shaft currents away from motor's bearings to ground
- Easy to install on motor end bell
- Clears any slinger, shaft shoulder or protrusion
- Adjustable slots adapt to most end bells
- Rigid mounting plate ensures alignment
- Slim design
- uses less than 1/2" usable shaft diameter
- Sustainable technology for true inverter-duty motors
| Shaft Dia. | 19 mm |
| Mounting Type | IEC Motor |
| Frame | 80 |
| Plate O.D. | 142 mm |
| Weight | 2.0 LB |

