Aegis
SGR-2.125-UKIT
SGR uKIT – Shaft Grounding Ring with Universal Mounting Brackets
Item #101658122
- SGR Bearing Protection Ring
- 2 1/8 in Shaft Diameter
- 324TS:326T:404TS:405TS Frame
features
- AEGIS® Shaft Grounding Ring designed for the motor’s "U" dimension – shaft diameter
- Four mounting bracket styles and hardware to adapt the AEGIS® ring to virtually any end bracket
- Screw on or AEGIS® Conductive Epoxy Adhesive mounting capable (Epoxy EP2400 sold separately)
- Fits over slingers, seals or shaft shoulders
- Fits almost any motor design in NEMA frames from 56 to 449T or IEC frames from 132M to 355M
| Frame | 324T, 326T, 404TS, 405TS |
| Type | Solid Ring |
| Shaft Dia. | 2 1/8 in |
| Weight | 2.0 LB |
