- 1.0610" to 1.1050" Shaft Diameter
- 2.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Thickness [Max] | 0.295 in |
| Shaft Dia. Range (in) | 1.061 to 1.105 |
| Outside Dia. | 2.1 in |
| Mounting Type | Solid Ring |
| Inside Dia. [Max] | 1.105 in |
| Inside Dia. [Min] | 1.061 in |
| Weight | 1.0 LB |

