- 1.1860" to 1.2300" Shaft Diameter
- 2.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Shaft Dia. Range (in) | 1.186 to 1.230 |
| Outside Dia. | 2.1 in |
| Mounting Type | Solid Ring |
| Inside Dia. [Min] | 1.186 in |
| Inside Dia. [Max] | 1.23 in |
| Thickness [Max] | 0.295 in |
| Weight | 1.0 LB |

