- 1.2310" to 1.2700" Shaft Diameter
- 2.1000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Outside Dia. | 2.1 in |
| Mounting Type | Split Ring |
| Thickness [Max] | 0.295 in |
| Shaft Dia. Range (in) | 1.231 to 1.270 |
| Inside Dia. [Min] | 1.231 in |
| Inside Dia. [Max] | 1.27 in |
| Weight | 1.0 LB |

