- 1.4360" to 1.4800" Shaft Diameter
- 2.6800" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Thickness [Max] | 0.295 in |
| Mounting Type | Solid Ring |
| Outside Dia. | 2.68 in |
| Inside Dia. [Max] | 1.48 in |
| Inside Dia. [Min] | 1.436 in |
| Shaft Dia. Range (in) | 1.436 to 1.480 |
| Weight | 1.0 LB |

