- 1.6860" to 1.7300" Shaft Diameter
- 2.6800" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Inside Dia. [Min] | 1.686 in |
| Mounting Type | Split Ring |
| Outside Dia. | 2.68 in |
| Shaft Dia. Range (in) | 1.686 to 1.730 |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 1.73 in |
| Weight | 1.0 LB |

