- 1.7310" to 1.7700" Shaft Diameter
- 2.6800" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
description
- The AEGIS® Shaft Grounding Ring prevents electrical damage to motor bearings by safely channeling harmful currents to ground. Using proprietary Electron Transport Technology™, the conductive microfibers inside the AEGIS® SGR provide the path of least resistance for damaging bearing currents, preventing electrical damage to motor bearings and dramatically extending motor life.
Includes AEGIS® SGR Ring and Conductive Epoxy. Kits for other motor shaft diameters also available.
| Shaft Dia. Range (in) | 1.731 to 1.770 |
| Inside Dia. [Min] | 1.7310 in |
| Inside Dia. [Max] | 1.7700 in |
| Thickness [Max] | 0.2950 in |
| Mounting Type | Split Ring |
| Outside Dia. | 2.6800 in |
| Weight | 1.0 LB |

