- 1.9810" to 2.0200" Shaft Diameter
- 2.6800" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Shaft Dia. Range (in) | 1.981 to 2.020 |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 2.02 in |
| Inside Dia. [Min] | 1.981 in |
| Mounting Type | Split Ring |
| Outside Dia. | 2.68 in |
| Weight | 1.0 LB |

