- 2.1460" to 2.1850" Shaft Diameter
- 3.1000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Thickness [Max] | 0.295 in |
| Shaft Dia. Range (in) | 2.146 to 2.185 |
| Inside Dia. [Max] | 2.185 in |
| Inside Dia. [Min] | 2.146 in |
| Mounting Type | Split Ring |
| Outside Dia. | 3.1 in |
| Weight | 1.0 LB |

