- 2.1860" to 2.2300" Shaft Diameter
- 3.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Inside Dia. [Max] | 2.23 in |
| Thickness [Max] | 0.295 in |
| Mounting Type | Solid Ring |
| Outside Dia. | 3.1 in |
| Inside Dia. [Min] | 2.186 in |
| Shaft Dia. Range (in) | 2.186 to 2.230 |
| Weight | 1.0 LB |

