- 55 mm Shaft Dia.
- 168 mm Plate O.D.
- IEC Motor Bearing Protection Ring
features
- A bearing protection ring prevents catastrophic motor failure by safely channeling harmful shaft currents away from motor's bearings to ground
- Easy to install on motor end bell
- Clears any slinger, shaft shoulder or protrusion
- Adjustable slots adapt to most end bells
- Rigid mounting plate ensures alignment
- Slim design
- uses less than 1/2" usable shaft diameter
- Sustainable technology for true inverter-duty motors
| Plate O.D. | 168 mm |
| Frame | 200L, 225S, 225M |
| Mounting Type | IEC Motor |
| Shaft Dia. | 55 mm |
| Weight | 2.0 LB |

