- 60 mm Shaft Dia.
- 168 mm Plate O.D.
- IEC Motor Bearing Protection Ring
| Shaft Dia. | 60 mm |
| Mounting Type | IEC Motor |
| Frame | 225S, 225M, 250M |
| Plate O.D. | 168 mm |
| Weight | 2.0 LB |
| Shaft Dia. | 60 mm |
| Mounting Type | IEC Motor |
| Frame | 225S, 225M, 250M |
| Plate O.D. | 168 mm |
| Weight | 2.0 LB |