- 65 mm Shaft Dia.
- 185 mm Plate O.D.
- IEC Motor Bearing Protection Ring
features
- Rigid mounting plate ensures alignment
- Slim design
- uses less than 1/2" usable shaft diameter
- Sustainable technology for true inverter-duty motors
- Clears any slinger, shaft shoulder or protrusion
- A bearing protection ring prevents catastrophic motor failure by safely channeling harmful shaft currents away from motor's bearings to ground
- Easy to install on motor end bell
- Adjustable slots adapt to most end bells
| Mounting Type | IEC Motor |
| Shaft Dia. | 65 mm |
| Plate O.D. | 185 mm |
| Frame | 280S, 315S, 250M, 280M, 315M, 315L |
| Weight | 2.0 LB |

