- 2.8560" to 2.8950" Shaft Diameter
- 3.6000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Mounting Type | Split Ring |
| Inside Dia. [Min] | 2.856 in |
| Outside Dia. | 3.6 in |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 2.895 in |
| Shaft Dia. Range (in) | 2.856 to 2.895 |
| Weight | 1.0 LB |

