- 2.8960" to 2.9350" Shaft Diameter
- 4.1000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Shaft Dia. Range (in) | 2.896 to 2.935 |
| Inside Dia. [Min] | 2.896 in |
| Inside Dia. [Max] | 2.935 in |
| Mounting Type | Solid Ring |
| Thickness [Max] | 0.295 in |
| Outside Dia. | 4.1 in |
| Weight | 1.0 LB |

