- 2.9360" to 2.9800" Shaft Diameter
- 4.1000" OD
- 0.2950" Thick
- Split Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Outside Dia. | 4.1 in |
| Inside Dia. [Min] | 2.936 in |
| Mounting Type | Split Ring |
| Thickness [Max] | 0.295 in |
| Inside Dia. [Max] | 2.98 in |
| Shaft Dia. Range (in) | 2.936 to 2.980 |
| Weight | 1.0 LB |

