- 3.4810" to 3.5200" Shaft Diameter
- 4.6000" OD
- 0.2950" Thick
- Bolt Thru Mounting
- SGR Bearing Protection Ring
features
- AEGIS® Shaft Grounding Ring designed for the motor’s "U" dimension – shaft diameter
- Four mounting bracket styles and hardware to adapt the AEGIS® ring to virtually any end bracket
- Screw on or AEGIS® Conductive Epoxy Adhesive mounting capable (Epoxy EP2400 sold separately)
- Fits over slingers, seals or shaft shoulders
- Fits almost any motor design in NEMA frames from 56 to 449T or IEC frames from 132M to 355M
| Inside Dia. [Min] | 3.481 in |
| Inside Dia. [Max] | 3.52 in |
| Mounting Type | Bolt Thru |
| Outside Dia. | 4.6 in |
| Shaft Dia. Range (in) | 3.481 to 3.520 |
| Thickness [Max] | 0.295 in |
| Weight | 1.0 LB |

