Skip to content Skip to navigation menu
AegisSGR-90.6-0A4W

SGR-90.6-0A4W

Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101633719
  • 3.6060" to 3.6450" Shaft Diameter
  • 4.6000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
AegisSGR-90.6-0A4W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.6060" to 3.6450" Shaft Diameter
  • 4.6000" OD
  • 0.2950" Thick
  • Split Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
Inside Dia. [Min] 3.606 in
Thickness [Max] 0.295 in
Mounting Type Split Ring
Inside Dia. [Max] 3.645 in
Shaft Dia. Range (in) 3.606 to 3.645
Outside Dia. 4.6 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison