- 3.6460" to 3.6850" Shaft Diameter
- 4.6000" OD
- 0.2950" Thick
- Solid Ring Mounting
- Standard SGR™ - Conductive Epoxy Mounting
| Shaft Dia. Range (in) | 3.646 to 3.685 |
| Inside Dia. [Min] | 3.646 in |
| Mounting Type | Solid Ring |
| Inside Dia. [Max] | 3.685 in |
| Thickness [Max] | 0.295 in |
| Outside Dia. | 4.6 in |
| Weight | 1.0 LB |

