Skip to content Skip to navigation menu
AegisSGR-93.8-0AW

SGR-93.8-0AW

Shaft Grounding Ring (SGR) With Conductive Epoxy Mounting
Item #101643742
  • 3.7310" to 3.7700" Shaft Diameter
  • 4.6000" OD
  • 0.2950" Thick
  • Solid Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
AegisSGR-93.8-0AW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.7310" to 3.7700" Shaft Diameter
  • 4.6000" OD
  • 0.2950" Thick
  • Solid Ring Mounting
  • Standard SGR™ - Conductive Epoxy Mounting
Inside Dia. [Max] 3.77 in
Mounting Type Solid Ring
Outside Dia. 4.6 in
Inside Dia. [Min] 3.731 in
Thickness [Max] 0.295 in
Shaft Dia. Range (in) 3.731 to 3.770
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison