- First Aid Kit
- 72 pcs
- Metal case
- 10 People
description
- This first aid kit has been designed for easy storage in vehicles or in the home, with quality first aid products to treat minor injuries and burns. This First Aid Kit comes fully stocked and as part of our Instant Restock™ system you can refill and service your clients kits quickly with refill pouches designed to fit into each case type. They provide quick access to all product through a unique centre slit pocket without the need of unpacking each individual product.
applications
- Vehicles
- Home use
- Minor wounds
- Burns
includes
- (25) AEROPLAST plastic strip bandage 3/4" x 3"
- (6) AEROSOOTHE triple antibiotic 0.5 g
- (5) AEROBURN burn gel packets
- (10) AEROWIPE antiseptic wipes
- (1) AEROPLAST adhesive tape 1/2" x 5.5 yd
- (4) AEROPAD gauze pad 3" x 3"
- (1) AEROWOUND wound pad 5" x 9"
- (1) AEROBAND triangular bandage 43" x 43" x 61"
- (1) AEROFORM conforming gauze bandage 2" x 4.3 yd
- (10) AEROSWAB cotton tip applicators
- (1) AEROGUIDE first aid guide
- (4) AEROGLOVE nitrile gloves
- (1) AEROINSTRUMENT tweezers
- (1) AEROPLAST thermal blanket 55" x 83"
- (1) AEROKIT 10 series case
| Type | Tough |
| Case Material | Metal |
| Weight | 2.4 LB |

