- First Aid Kit
- 72 pcs
- Plastic case
- 10 People
description
- This first aid kit has been designed for easy storage in vehicles or in the home, with quality first aid products to treat minor injuries and burns. This First Aid Kit comes fully stocked and as part of our Instant Restock™ system you can refill and service your clients kits quickly with refill pouches designed to fit into each case type. They provide quick access to all product through a unique centre slit pocket without the need of unpacking each individual product.
applications
- Vehicles
- Home use
- Minor wounds
- Burns
includes
- (25) AEROPLAST plastic strip bandage 3/4" x 3"
- (1) AEROFORM conforming gauze bandage 2" x 4.3 yd
- (1) AEROBAND triangular bandage 43" x 43" x 61"
- (4) AEROPAD gauze pad 3" x 3"
- (1) AEROWOUND wound pad 5" x 9"
- (1) AEROPLAST adhesive tape 1/2" x 5.5 yd
- (10) AEROWIPE antiseptic wipes
- (5) AEROBURN burn gel packets
- (6) AEROSOOTHE triple antibiotic 0.5 g
- (10) AEROSWAB cotton tip applicators
- (1) AEROGUIDE first aid guide
- (4) AEROGLOVE nitrile gloves
- (1) AEROINSTRUMENT tweezers
- (1) AEROPLAST thermal blanket 55" x 83"
- (1) AEROKIT 10 series case
| Case Material | Plastic |
| Type | Weatherproof |
| Weight | 1.46 LB |

