- First Aid Kit
- 234 pcs
- Metal case
- 50 people
description
- This first aid kit has been designed to cater for medium sized workplaces and includes quality first aid products required to treat injured workers so they are able to return to the job. Contents complies with new ANSI Z308. 1-2015 and OSHA 1910.151(b) regulations. This First Aid Kit comes fully stocked and as part of our Instant Restock™ system you can refill and service your clients kits quickly with refill pouches designed to fit into each case type. They provide quick access to all product through a unique center slit pocket without the need of unpacking each individual product.
applications
- Industrial
- Offices
- Worksite
- Minor and major wounds
- Burns
- CPR
includes
- (25) AEROPLAST plastic strip bandage 3/4" x 3"
- (25) AEROPLAST fabric strip bandage 1" x 3"
- (12) AEROPLAST fabric fingertip/knuckle bandages
- (2) AEROPLAST adhesive tape 1/2" x 5.5 yd
- (5) AEROWIPE antiseptic wipes (package of 10)
- (3) AEROWIPE alcohol wipes (package of 10)
- (1) AEROWIPE sting relief pads (package of 10)
- (2) AEROBURN burn gel packets (package of 5)
- (1) AEROBURN burn dressing 4" x 4"
- (2) AEROSWAB cotton tip applicators (package of 10)
- (1) AEROSHIELD CPR face shield
- (2) AEROPAD eye pad
- (1) AEROGUIDE first aid guide
- (4) AEROPAD gauze pad 4" x 4"
- (4) AEROPAD gauze pad 3" x 3"
- (2) AEROFORM conforming gauze bandage 2" x 4.3 yd
- (1) AEROFORM conforming gauze bandage 4" x 4.3 yd
- (1) AEROPLAST instant ice pack
- (2 pair) AEROGLOVE nitrile gloves
- (2) AEROWOUND wound pad 5" x 9"
- (1) AEROINSTRUMENT scissors
- (2) AEROBAND triangular bandage 43" x 43" x 61"
- (1) AEROINSTRUMENT tweezers
- (2) AEROWASH eyewash 1/2 fl oz
- (1) AEROCLEANSE hand sanitizer 0.9 g (package of 10)
- (2) AEROSOOTHE triple antibiotic 0.5 g (package of 5)
- (1) AEROKIT A50 series case
| Type | Tough |
| Case Material | Metal |
| Weight | 4.74 LB |

