- Aircraft Exterior Cleaner
- 330 gal Tote
- Blue
features
- Water-based, 100% readily biodegradable, eco-friendly aircraft and helicopter cleaner
- Removes soils from painted and unpainted surfaces better than traditional hazardous solvents
- Diluted with water, this user-friendly, non-flammable, non-toxic cleaner, can be applied by brush, foam generator, mop, spray or sponge
- Safely and quickly removes carbonaceous deposits including exhaust residue, oily soot and other oxidized organic fluids associated with jet engine and helicopter operations
- Superior cleaner that rinses free without leaving behind a residue or film
- Contains no caustics or terpene, so unlike toxic VOC solvents, it will not cause damage to the tarmac or ground contamination from the spent cleaner
- High performance, environmentally friendly, cost effective product that will help your company ‘go green’, while saving you time and money
- Certified to McDonnell Douglas CSD no. 1
| Container Size | 330 gal |
| Container Type | Tote |
| Odor | Mild |
| Type of Chemical | Aircraft Exterior Cleaner |
| Freezing Point | -32 °F |
| Color | Blue |
| Applicable Materials | Painted, Unpainted Surfaces |
| Flash Point | N/A |
| Weight | 3000.0 LB |
| EAN or UPC | 737278145620 |

