- Airport Cleaner
- 5 gal Pail
- Concentrated Cleaner
- Mild Odor
applications
- Industrial equipment
- Airport terminals
- Hangers
- Tarmacs
- Parking lots
- Ground support equipment
features
- Specially formulated to be eco-friendly and incredibly efficient
- Can help airports meet their ‘Green Mandate’ while still maintaining the cleanliness of the airport
- Concentrated, water-based, nonhazardous, high pressure cleaner degreaser
- Can be used with both cold and heated high pressure washers
- Designed to be a drop-in replacement for traditional toxic solvents
- Aero-Green 4025 is so ‘green’ and safe that no respirator or hazardous training is required for its use
- Use as a pre-soak solution prior to steam cleaning and/or directly in proportions of the steam cleaning equipment
- Powerful, user-friendly and state-of-the-art, Aero-Green 4025 quickly and safely removes dirt, exhaust soot, fuel deposits, greases, hydraulic fluids, oils and a variety of other residues
- Cost effective
- Superior cleaner
- No odor
- Leaves no residue
- Low VOC levels
| Type | Concentrated Cleaner |
| Color | Blue |
| Type of Cleaner | Concentrated |
| Applicable Materials | Concrete |
| Biodegradable | Yes |
| Container Size | 5 gal |
| Flash Point | N/A |
| Odor | Mild |
| Residue | No |
| Container Type | Pail |
| Removes | Molds Dirt Grease Oils Algae Exhaust Soot Fuel Deposits |
| Ozone Depletion Potential | No |
| Weight | 47.0 LB |
| EAN or UPC | 737278145637 |

