- Runway Cleaner
- Rubber Remover
- 330 gal Tote
features
- 100% readily biodegradable, eco-friendly, strategically designed cleaning solution that emulsifies rubber from the runway surface dissolving the rubber residue into the solution
- Very powerful and effective chemical cleaning technology
- When combined with heavy-duty sweeper/broom scrubbing action or hydro agitation, safely and quickly removes the carbonized rubber residue build-up on airport runways that can make the touch down zone slippery and hazardous
- Residue free, nonhazardous, nonflammable, non-combustible solution that contains no caustic ingredients, so it won’t harm metals, runway pavement seals and caulking compounds, runway lights, landing aircraft or airport personnel
- Designed to save time and money
- Fast acting formula means less down time for the runway
- Application rates are very cost effective (application rate of 10,000 to 30,000 SF per 55 gallon drum based on contaminant build up and equipment used)
- Compatible with oil/water separators and wastewater treatment systems
| Application | Runway Cleaner |
| Flash Point | N/A |
| Applicable Materials | Concrete |
| Acidity (pH) | 12 |
| Color | Blue |
| Residue | No |
| Flammability | Nonflammable |
| Container Type | Tote |
| Biodegradable | Yes |
| Removes | Rubber Remover |
| Container Size | 330 gal |
| Weight | 3000.0 LB |
| EAN or UPC | 737278145705 |

