- Aircraft Exterior Cleaner
- 330 gal Tote
- Removes Soil
features
- Ready-to-use, safe, 100% readily biodegradable, water based cleaner
- Designed to effectively remove soils from both painted and unpainted surfaces on aircraft and helicopters
- Quickly and easily removes carbonaceous deposits including exhaust residue, oily soot and other oxidized organic fluids associated with jet engine and helicopter operations
- Nonflammable, non-toxic cleaner with no harmful fumes
- Contains no caustics and is terpene-free
- Superior product that rinses free with water, without leaving a residue or film
- Spent cleaner won’t cause damage to the tarmac or ground contamination
- State-of-the-art, eco-friendly and very efficient cleaner for a variety of aircraft and helicopters
- Certified to McDonnell Douglas CSD no. 1
| Container Type | Tote |
| Freezing Point | -32 °F |
| Residue | No |
| Applicable Materials | Painted, Unpainted Surfaces |
| Color | Blue |
| Odor | Mild |
| Removes | Soil |
| Flash Point | N/A |
| Type of Chemical | Aircraft Exterior Cleaner |
| Container Size | 330 gal |
| Ozone Depletion Potential | No |
| Weight | 3000.0 LB |
| EAN or UPC | 737278145767 |

