- Paint Prep Cleaner
- 4 gal Case
- Removes Dirt, Exhaust Soot, Oils, Greases, Hydraulic Fluids, Fuel Residues
features
- Concentrated, water-based, environmentally friendly cleaner that out performs traditional hazardous solvents used to clean and prepare surfaces for paint
- Quickly and safely removes dirt, exhaust soot, oils, greases, hydraulic fluids and fuel residues along with a variety of soils
- More user friendly, superior and cost effective drop-in replacement for MEK, MIBK, IPA and other hazardous solvents
- Safe for use on all surfaces, will help achieve ‘green’ environmental compliance, while saving you time and money
- 100% readily biodegradable
- Leaves no residue
- Requires no rinsing
- Non-hazardous
- No hazardous waste
- Low VOC's
- Non-combustible
- Requires no respirator
- No odor
- No special hazardous training required
- Excellent bonding
- Compatible with most industrial, water reducible paints and primers including lacquers, acrylic enamels, solvent-based alkyd paints, high and low gloss urethanes, powder coat paints and epoxy paints
| Type of Cleaner | Concentrated, Water based |
| Type | Paint Prep Cleaner |
| Acidity (pH) | 12 |
| Flammability | Nonflammable |
| Residue | No |
| Removes | Dirt, Exhaust Soot, Oils, Greases, Hydraulic Fluids, Fuel Residues |
| Container Type | Bottle |
| Color | Green |
| Biodegradable | Yes |
| Container Size | 4 gal Case |
| Odor | Mild |
| Weight | 35.6 LB |
| EAN or UPC | 609722956277 |

