- High Pressure Cleaner Degreaser
- 55.00 gal Drum
- Removes Dirt, Exhaust Soot, Oils, Greases, Hydraulic Fluids, Fuel Residues
applications
- Industrial equipment
- Trucks
- Engines
- Tankers
- Fleet vehicles
- Military vehicles
- Construction equipment
- Farm equipment
features
- Helps companies meet their "Green Mandate" by providing a concentrated, water-based, environmentally safe, cleaner-degreaser
- Designed for use with both cold and heated high pressure washers
- Crafted by experts with over twenty years of experience and education in the development and technical support of environmentally preferred specialty cleaners
- Attacks, quickly breaks down and safely removes dirt, exhaust soot, oils, greases, hydraulic fluids and fuel residue, as well as a variety of soils, leaving a residue clean surface
- Can also be very effective when used as a pre-soak solution prior to steam cleaning
- Most user friendly, cost effective and 100% readily biodegradable cleaner-degreaser on the market today
- A superior cleaner
- No odor
- Non-hazardous
- No hazardous waste
- Low VOC's
- Noncombustible
- Requires no respirator or special hazardous training
| Flammability | Nonflammable |
| Application | Engines, Heavy Machinery, Working Vehicles |
| Residue | No |
| Biodegradable | Yes |
| Container Type | Drum |
| Color | Green |
| Container Size | 55 gal |
| Odor | Mild |
| Type | High Pressure Cleaner Degreaser |
| Removes | Dirt, Exhaust Soot, Oils, Greases, Hydraulic Fluids, Fuel Residues |
| Flash Point | N/A |
| Weight | 510.0 LB |
| EAN or UPC | 609722956345 |

