- Concrete Cleaner
- 275 gal Tote
- Removes Dirt, Oils, Greases, Fuel Residue, Mold, Mildew, Fungus
features
- Helps companies to meet their "Green Mandate" by providing a water based, environmentally safe, readily biodegradable, high pressure cleaner-degreaser
- Designed to be cost effective and easy to use with both cold or heated high pressure washers
- Formulated to be a safe, non-hazardous, drop-in replacement for traditional toxic solvents
- Quickly and easily removes caked-on dirt, oils, greases, fuel residue, mold, mildew, fungus, along with a variety of soils from the concrete surface
- Using Aero-Green 4140 Concrete Cleaner regularly will help prevent the return of mold, mildew and/or fungus to concrete driveways, sidewalks, runways and other concrete surfaces
- No odor
- Leaves no residue
- No hazardous waste
- Non-combustible
- No respirator or special hazardous training required
| Biodegradable | Yes |
| Flash Point | N/A |
| Removes | Dirt, Oils, Greases, Fuel Residue, Mold, Mildew, Fungus |
| Flammability | Nonflammable |
| Container Size | 275 gal |
| Color | Green |
| Type | Concrete Cleaner |
| Residue | No |
| Applicable Materials | Concrete |
| Acidity (pH) | 12 to 12.3 |
| Container Type | Tote |
| Odor | Mild |
| Weight | 2500.0 LB |
| EAN or UPC | 737278146955 |

